D7PA4 - D7 4P Socket

Eaton

  • $25.78 (Each)
  • $25.78 (Each)

  • $257.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PA4
Manufacturer
Eaton
Manufacturer's Part Number
D7PA4
Description
D7 4P Socket
Eaton General-Purpose Relay, D7 Series Socket, Four-Pole
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114160701 / 00782114160701
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.78 (Each)
Standard Packaging
$257.80 (Per 10)
Resources
Attachments
 
 
D7PA4 - Specification Sheet
Images
 
 
D7PA4 - Small Image
 
D7PA4 - Large Image
Other Links
 
 
D7PA4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Description
D7 4P SOCKET
extra long description
ETN D7PA4 Relay socket for a 4PDT r
Product Type
Relay Socket For A 4PDT Relay
Long Description
Eaton General-purpose relay, D7 Series Socket, Four-pole
Special Features
Used with General Purpose Plug-In Relays
Additional Information
dimensions
2.7400 IN X 1.6300 IN X 1.0900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PA4
GTIN
00782114160701
UPC
782114160701
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA file No. LR217069,cRUus,CSA file No. LR217017,UL Listed file E37317,UL Listed file E65657,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat