D7PA9 - 2P SKT F/D7 1&2P Relay

Eaton Corp

  • $19.30 (Each)
  • $19.30 (Each)

  • $193.00 (Per 10)
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
D7PA9
Manufacturer
Eaton Corp
Manufacturer's Part Number
D7PA9
Description
2P SKT F/D7 1&2P Relay
General Purpose Plug-In Relay, General Purpose Plug-In Relays Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 2.73 In;69 MM Overall Height, 1.17 In;29 MM Overall Length, 1.02 In;26 MM Overall Width, D7 Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.12 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
786689004842
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.30 (Each)
Standard Packaging
$193.00 (Per 10)
Resources
Specifications Sheets
 
 
D7PA9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
10 A
Terminal Type
Screw Clamping
Shape
Rectangular
Dimensions and Weight
Overall Length
1.17 in;29 mm
Descriptions
Product Type
General Purpose Plug-In Relay
Long Description
General Purpose Plug-In Relay, General Purpose Plug-In Relays Application, 10 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 2.73 in;69 mm Overall Height, 1.17 in;29 mm Overall Length, 1.02 in;26 mm Overall Width, D7 Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.12 lb Weight
Short Description
General Purpose Plug-In Relay, 10 A
Description
2P SKT F/D7 1&2P RELAY
Additional Information
Overall Width
1.02 in;26 mm
Overall Height
2.73 in;69 mm
Mounting Type
DIN Rail Mount/Panel Mount
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
D7PA9
series
D7
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose Plug-In Relays
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat