D7PAA - D7 1 and 2 Pole Socket

Eaton

  • $21.11 (Each)
  • $21.11 (Each)

  • $211.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PAA
Manufacturer
Eaton
Manufacturer's Part Number
D7PAA
Description
D7 1 and 2 Pole Socket
D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116103669 / 00782116103669
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.11 (Each)
Standard Packaging
$211.10 (Per 10)
Resources
Images
 
 
D7PAA - Small Image
 
D7PAA - Large Image
Attachments
 
 
D7PAA - Specification Sheet
Other Links
 
 
D7PAA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
D7 Series Socket, Used with D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module size B, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
D7 1 and 2 Pole Socket
Description
D7 1 AND 2 POLE SOCKET
extra long description
ETN D7PAA D7 1 AND 2 POLE SOCKET
Additional Information
dimensions
3.3300 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PAA
GTIN
00782116103669
UPC
782116103669
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA file No. LR217017,cRUus,UL Listed file E37317,CSA file No. LR217069,UL Listed file E65657,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat