D7PAD - D7 4P Finger-Safe Socket

Eaton

  • $29.13 (Each)
  • $29.13 (Each)

  • $291.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PAD
Manufacturer
Eaton
Manufacturer's Part Number
D7PAD
Description
D7 4P Finger-Safe Socket
Eaton D7 Series Socket, Used With D7PR4 and D7PF4 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116623433 / 00782116623433
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.13 (Each)
Standard Packaging
$291.30 (Per 10)
Resources
Other Links
 
 
D7PAD - Other
Attachments
 
 
D7PAD - Specification Sheet
Images
 
 
D7PAD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
D7 4P Finger-Safe Socket
Description
D7 4P FINGER-SAFE SOCKET
extra long description
ETN D7PAD D7 4P FINGER-SAFE SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton D7 Series Socket, Used with D7PR4 and D7PF4 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure
Additional Information
dimensions
3.5000 IN X 2.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PAD
GTIN
00782116623433
UPC
782116623433
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.025
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
DIN rail, screw
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed file E65657,UL Listed file E37317,cRUus,CSA file No. LR217017,CSA file No. LR217069,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat