D7PF2AA - DPDT Relay - 120 Vac Coil

Eaton

  • $31.27 (Each)
  • $31.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PF2AA
Manufacturer
Eaton
Manufacturer's Part Number
D7PF2AA
Description
DPDT Relay - 120 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484751 / 00782116484751
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Images
 
 
D7PF2AA - Small Image
 
D7PF2AA - Large Image
 
D7PF2AA - Large Image
Attachments
 
 
D7PF2AA - Specification Sheet
Other Links
 
 
D7PF2AA - Other
 
D7PF2AA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 4430 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
extra long description
ETN D7PF2AA DPDT RELAY - 120 VAC CO
Description
DPDT RELAY - 120 VAC COIL
Product Type
DPDT Relay - 120 Vac Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.5400 IN X 1.1000 IN X 0.8300 IN
Contact Rating
15 A
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PF2AA
GTIN
00782116484751
UPC
782116484751
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA file No. LR217017,cRUus,UL Listed file E37317,UL Listed file E65657,CSA file No. LR217069,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat