D7PF2AT - DPDT Relay - 24 Vac Coil

Eaton

  • $24.21 (Each)
  • $24.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PF2AT
Manufacturer
Eaton
Manufacturer's Part Number
D7PF2AT
Description
DPDT Relay - 24 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24V Coil, 180 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484812 / 00782116484812
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.21 (Each)
Carton
$24.21 (Each)
Resources
Images
 
 
D7PF2AT - Large Image
 
D7PF2AT - Large Image
Attachments
 
 
D7PF2AT - Specification Sheet
Other Links
 
 
D7PF2AT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DPDT RELAY - 24 VAC COIL
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 24V coil, 180 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Product Type
DPDT Relay - 24 Vac Coil
extra long description
ETN D7PF2AT DPDT RELAY - 24 VAC COI
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Contact Rating
15 A
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
D7PF2AT
Brand
Eaton
GTIN
00782116484812
UPC
782116484812
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E37317,CSA file No. LR217017,UL Listed file E65657,CSA file No. LR217069,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat