D7PF2AT1 - DPDT Relay - 24 VDC Coil

Eaton

  • $31.27 (Each)
  • $31.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PF2AT1
Manufacturer
Eaton
Manufacturer's Part Number
D7PF2AT1
Description
DPDT Relay - 24 VDC Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484829 / 00782116484829
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Attachments
 
 
D7PF2AT1 - Specification Sheet
Other Links
 
 
D7PF2AT1 - Other
 
D7PF2AT1 - Other
Images
 
 
D7PF2AT1 - Large Image
 
D7PF2AT1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN D7PF2AT1 DPDT RELAY - 24 VDC CO
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 24 Vdc coil, 650 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Description
DPDT RELAY - 24 VDC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
DPDT Relay - 24 VDC Coil
Additional Information
Contact Rating
15 A
dimensions
2.0000 IN X 1.0000 IN X 1.0000 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
D7PF2AT1
Brand
Eaton
GTIN
00782116484829
UPC
782116484829
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cRUus,CSA file No. LR217069,UL Listed file E37317,UL Listed file E65657,CSA file No. LR217017,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat