D7PF4AA - 4PDT Relay - 120 Vac Coil

Eaton

  • $49.96 (Each)
  • $49.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PF4AA
Manufacturer
Eaton
Manufacturer's Part Number
D7PF4AA
Description
4PDT Relay - 120 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 2220 Ohms Resistance, Plug-In Terminal, 4PDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484973 / 00782116484973
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.96 (Each)
Resources
Other Links
 
 
D7PF4AA - Other
Attachments
 
 
D7PF4AA - Specification Sheet
Images
 
 
D7PF4AA - Small Image
 
D7PF4AA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN D7PF4AA 4PDT RELAY - 120 VAC CO
Description
4PDT RELAY - 120 VAC COIL
Product Type
4PDT Relay - 120 Vac Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 2220 Ohms resistance, Plug-in terminal, 4PDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Additional Information
dimensions
1.5400 IN X 1.6000 IN X 1.1000 IN
Contact Rating
15 A
Contact Configuration
4PDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PF4AA
GTIN
00782116484973
UPC
782116484973
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E65657,UL Listed file E37317,CSA file No. LR217069,CSA file No. LR217017,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat