D7PR2T - DPDT Relay 24VAC Coil

Eaton

  • $42.88 (Each)
  • $42.88 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D7PR2T
Manufacturer
Eaton
Manufacturer's Part Number
D7PR2T
Description
DPDT Relay 24VAC Coil
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 Vac, DPDT, 180 Ohms
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114160527 / 00782114160527
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
D7PR2T - Small Image
 
D7PR2T - Large Image
 
D7PR2T - Large Image
 
D7PR2T - Large Image
Other Links
 
 
D7PR2T - Other
 
D7PR2T - Other
 
D7PR2T - Other
Attachments
 
 
D7PR2T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.8
Height
2.1
Width
1.2
Descriptions
Description
DPDT RELAY 24VAC COIL
Extra Long Description
ETN D7PR2T DPDT RELAY 24VAC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
General Purpose Plug-In Relay, D7PR, Standard relay, 24 VAC, DPDT, 180 ohms
Product Type
DPDT Relay 24VAC Coil
Additional Information
Contact Configuration
DPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PR2T
GTIN
00782114160527
UPC
782114160527
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cRUus,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rockwall
1 View Store

* All prices subject to change.

Begin Live Chat