D93250ACZ1 - SSR-Hockpuck 50A 24-280VAC Out, 90-280VAC In, Zero C

Eaton

  • $136.32 (Each)
  • $136.32 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
D93250ACZ1
Manufacturer
Eaton
Manufacturer's Part Number
D93250ACZ1
Description
SSR-Hockpuck 50A 24-280VAC Out, 90-280VAC In, Zero C
D93 Series Solid-State Relay, 90-280V Input Voltage, 24-280V Output Voltage, Zero Cross Switching Type, 50A Rated Operational Current, Green Led, SPST-No Contact Configuration, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
786685219530 / 00786685219530
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.32 (Each)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
11
Resources
Images
 
 
D93250ACZ1 - Small Image
 
D93250ACZ1 - Large Image
 
D93250ACZ1 - Large Image
 
D93250ACZ1 - Large Image
Attachments
 
 
D93250ACZ1 - Specification Sheet
Other Links
 
 
D93250ACZ1 - Other
 
D93250ACZ1 - Other
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
SSR-HOCKPUCK 50A 24-280VAC OUT,90-280VAC IN,ZERO C
Extra Long Description
ETN D93250ACZ1 SSR-HOCKPUCK 50A 24-
Features
Eaton’s solid-state relays (SSR) are reliable, offer a long service life, significantly reduce electromagnetic interference, respond quickly and are resistant to vibration. Applications for solid-state relays typically include equipment that requires high cycling rates, low acoustical or electrical noise, or vibration resistance; such as material handling equipment, medical equipment, heating/cooling equipment, lighting control and pumps/compressors.
Long Description
D93 Series Solid-State Relay, 90-280V input voltage, 24-280V output voltage, Zero cross switching type, 50A rated operational current, Green LED, SPST-NO contact configuration, IP20 enclosure
Product Type
SSR-Hockpuck 50A 24-280VAC Out, 90-280vac
Additional Information
Dimensions
0.6600 IN X 2.2800 IN X 1.7400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D93250ACZ1
GTIN
00786685219530
UPC
786685219530
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Solid-state relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
CSA Certified,UL 508,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Andrews
2 View Store
Henderson
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat