DC112011NBA20N - 3HP 230V 3PH 10.5A IP20 F2

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC112011NBA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-12011NB-A20N
Description
3HP 230V 3PH 10.5A IP20 F2
00786685858760|0786685|786685858760|78668585876|85876|DC1 12011NB A20N|DC112011NBA20N|DC1-12011NB-A20N|DC1 IP20 240V 1PH In/3PH Out 3HP, 10.5A|Cutler Hammer DC1 12011NB A20N|Cutler Hammer DC112011NBA20N|Cutler Hammer DC1-12011NB-A20N|Cutler-Hammer, Inc DC1 12011NB A20N|Cutler-Hammer, Inc DC112011NBA20N|Cutler-Hammer, Inc DC1-12011NB-A20N|Eatin DC1 12011NB A20N|Eatin DC112011NBA20N|Eatin DC1-12011NB-A20N|Eaton / Cutler Hammer DC1 12011NB A20N|Eaton / Cutler Hammer DC112011NBA20N|Eaton / Cutler Hammer DC1-12
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858760 / 00786685858760
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DC112011NBA20N - Small Image
 
DC112011NBA20N - Large Image
Installation Sheets
 
 
DC112011NBA20N - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Used with DC1 and DA1 variable frequency drive
Descriptions
Description
3HP 230V 3PH 10.5A IP20 F2
Product Type
DC1 IP20 240V 1PH In/3PH Out 3HP, 10.5a
Long Description
00786685858760|0786685|786685858760|78668585876|85876|DC1 12011NB A20N|DC112011NBA20N|DC1-12011NB-A20N|DC1 IP20 240V 1PH IN/3PH OUT 3HP, 10.5A|CUTLER HAMMER DC1 12011NB A20N|CUTLER HAMMER DC112011NBA20N|CUTLER HAMMER DC1-12011NB-A20N|CUTLER-HAMMER, INC DC1 12011NB A20N|CUTLER-HAMMER, INC DC112011NBA20N|CUTLER-HAMMER, INC DC1-12011NB-A20N|Eatin DC1 12011NB A20N|Eatin DC112011NBA20N|Eatin DC1-12011NB-A20N|Eaton / Cutler Hammer DC1 12011NB A20N|Eaton / Cutler Hammer DC112011NBA20N|Eaton / Cutler Hammer DC1-12
Additional Information
dimensions
5.9800 IN X 4.2100 IN X 9.0900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-12011NB-A20N
GTIN
00786685858760
UPC
786685858760
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
Used with DC1 and DA1 variable frequency drive
standard
UkrSepro,cUL Certified,EN 60529,EN 61800-3,EN 61800-5-1,UL Listed,RoHS Compliant,CE Marked,C-Tick Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC112011NBA20N.
Jump To:

Similar Items

Similar items are close alternatives to DC112011NBA20N, though they may not be 100% alike.

Eaton M-Max Series Sensorless Vector Adjustable Frequency Drive, Single-Phase I...
  • Our Part #: MMX12AA9D6N00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX12AA9D6N0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($881.19) ·
MMX12AA9D6N00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$881.19

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat