DC112015NBA20CE1 - DC1 IP20 240V 1PH In/3PH Out 5HP 15A Enh FW

Eaton

  • $939.83 (Each)
  • $939.83 (Each)
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
DC112015NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-12015NB-A20CE1
Description
DC1 IP20 240V 1PH In/3PH Out 5HP 15A Enh FW
Eaton Powerxl DC1 Series Drives, IP20 240V 1PH In/3PH Out 5HP, 15A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019480 / 00786687019480
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$939.83 (Each)
Resources
Attachments
 
 
DC112015NBA20CE1 - Specification Sheet
Images
 
 
DC112015NBA20CE1 - Small Image
 
DC112015NBA20CE1 - Large Image
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
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP20 240V 1PH IN/3PH OUT 5HP 15A ENH FW
Long Description
Eaton PowerXL DC1 series drives, IP20 240V 1PH IN/3PH OUT 5HP, 15A ENH FW
Product Type
DC1 IP20 240V 1P/3P Out 5HP, 15A Enh FW
extra long description
ETN DC1-12015NB-A20CE1 DC1 IP20 240
Additional Information
dimensions
12.7500 IN X 6.2500 IN X 9.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-12015NB-A20CE1
GTIN
00786687019480
UPC
786687019480
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
cUL Certified,UkrSepro,EN 60529,EN 61800-3,UL Listed,EN 61800-5-1
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat