DC1327D0NBA20CE1 - DC1 IP20 240V 3PH In/3PH Out 2HP BR 7A Enh FW

Eaton

  • $574.81 (Each)
  • $574.81 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC1327D0NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-327D0NB-A20CE1
Description
DC1 IP20 240V 3PH In/3PH Out 2HP BR 7A Enh FW
DC1 IP20 240V 3PH In/3PH Out 2HP, BR, 7A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687020226 / 00786687020226
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$574.81 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
DC1327D0NBA20CE1 - Specification Sheet
Images
 
 
DC1327D0NBA20CE1 - Small Image
 
DC1327D0NBA20CE1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DC1 IP20 240V 3PH IN/3PH OUT 2HP BR 7A ENH FW
Extra Long Description
ETN DC1-327D0NB-A20CE1 Eaton PowerX
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Long Description
DC1 IP20 240V 3PH IN/3PH OUT 2HP, BR, 7A ENH FW
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
Additional Information
Dimensions
10.2500 IN X 5.7500 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
DC1-327D0NB-A20CE1
GTIN
00786687020226
UPC
786687020226
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
EN 61800-5-1,UkrSepro,EN 61800-3,UL Listed,cUL Certified,EN 60529
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat