DC134014NBA20N - DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW

Eaton

  • $1150.54 (Each)
  • $1,150.54 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC134014NBA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-34014NB-A20N
Description
DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW
00786685858890|0786685|786685858890|78668585889|85889|DC1 34014NB A20N|DC134014NBA20N|DC1-34014NB-A20N|DC1 IP20 480V In/460V Out 7.5HP, 14A|Cutler Hammer DC1 34014NB A20N|Cutler Hammer DC134014NBA20N|Cutler Hammer DC1-34014NB-A20N|Cutler-Hammer, Inc DC1 34014NB A20N|Cutler-Hammer, Inc DC134014NBA20N|Cutler-Hammer, Inc DC1-34014NB-A20N|Eatin DC1 34014NB A20N|Eatin DC134014NBA20N|Eatin DC1-34014NB-A20N|Eaton / Cutler Hammer DC1 34014NB A20N|Eaton / Cutler Hammer DC134014NBA20N|Eaton / Cutler Hammer DC1-34014
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858890 / 00786685858890
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.54 (Each)
Resources
Images
 
 
DC134014NBA20N - Small Image
Installation Sheets
 
 
DC134014NBA20N - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
36.0000 IN X 24.0000 IN X 24.0000 IN
Descriptions
Long Description
00786685858890|0786685|786685858890|78668585889|85889|DC1 34014NB A20N|DC134014NBA20N|DC1-34014NB-A20N|DC1 IP20 480V IN/460V OUT 7.5HP, 14A|CUTLER HAMMER DC1 34014NB A20N|CUTLER HAMMER DC134014NBA20N|CUTLER HAMMER DC1-34014NB-A20N|CUTLER-HAMMER, INC DC1 34014NB A20N|CUTLER-HAMMER, INC DC134014NBA20N|CUTLER-HAMMER, INC DC1-34014NB-A20N|Eatin DC1 34014NB A20N|Eatin DC134014NBA20N|Eatin DC1-34014NB-A20N|Eaton / Cutler Hammer DC1 34014NB A20N|Eaton / Cutler Hammer DC134014NBA20N|Eaton / Cutler Hammer DC1-34014
Description
DC1 IP20 480V IN/460V OUT 7.5HP 14A ENH FW
Product Type
DC1 IP20 480V In/460V Out 7.5HP, 14a
Additional Information
dimensions
13.0000 IN X 6.2500 IN X 9.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-34014NB-A20N
GTIN
00786685858890
UPC
786685858890
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
EN 61800-3,UL Listed,UkrSepro,cUL Certified,EN 61800-5-1,EN 60529,C-Tick Compliant,RoHS Compliant,CE Marked
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC134014NBA20N.
Jump To:

Similar Items

Similar items are close alternatives to DC134014NBA20N, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA012F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA012F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MMX34AA012F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat