DC1349D5NBA20CE1 - DC1 IP20 480V In/460V Out 5HP 9.5A Enh FW

Eaton

  • $800.88 (Each)
  • $800.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC1349D5NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-349D5NB-A20CE1
Description
DC1 IP20 480V In/460V Out 5HP 9.5A Enh FW
Eaton DC1 Device Series Variable Frequency Drives, IP20 480V In/460V Out 5HP, 9.5A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019725 / 00786687019725
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$800.88 (Each)
Resources
Attachments
 
 
DC1349D5NBA20CE1 - Specification Sheet
Images
 
 
DC1349D5NBA20CE1 - Large Image
 
DC1349D5NBA20CE1 - Large Image
 
DC1349D5NBA20CE1 - Large Image
 
DC1349D5NBA20CE1 - Small Image
Other Links
 
 
DC1349D5NBA20CE1 - Other
 
DC1349D5NBA20CE1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DC1 IP20 480V IN/460V OUT 5HP 9.5A ENH FW
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Product Type
DC1 IP20 480V 5HP, 9.5A Enh FW
extra long description
ETN DC1-349D5NB-A20CE1 DC1 IP20 480
Long Description
Eaton DC1 device series variable frequency drives, IP20 480V IN/460V OUT 5HP, 9.5A ENH FW
Additional Information
dimensions
10.0000 IN X 5.5000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-349D5NB-A20CE1
GTIN
00786687019725
UPC
786687019725
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 61800-5-1,cUL Certified,UL Listed,UkrSepro,EN 60529,EN 61800-3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat