DG132061FNC21C - DG1 230V FR4 N1 20HP 61A CT 25HP 75A VT

Eaton

  • $5363.59 (Each)
  • $5,363.59 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG132061FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32061FN-C21C
Description
DG1 230V FR4 N1 20HP 61A CT 25HP 75A VT
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 15 KW 20 HP CT 3PH 50/60 HZ 61A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886107 / 00786685886107
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,363.59 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
DG132061FNC21C - Other
 
DG132061FNC21C - Other
 
DG132061FNC21C - Other
 
DG132061FNC21C - Other
 
DG132061FNC21C - Other
 
DG132061FNC21C - Other
Attachments
 
 
DG132061FNC21C - Specification Sheet
Images
 
 
DG132061FNC21C - Small Image
 
DG132061FNC21C - Large Image
 
DG132061FNC21C - Large Image
 
DG132061FNC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
28
Height
17
Width
15
Descriptions
Description
DG1 230V FR4 N1 20HP 61A CT 25HP 75A VT
Extra Long Description
ETN DG1-32061FN-C21C DG1,230V FR4,N
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 15 kW 20 Hp CT 3PH 50/60 Hz 61A output IP21/type 1 enclosure FR4 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Product Type
DG1, 230V FR4, N1, 20HP, 61A CT, 25HP, 75A VT
Special Features
Coated board
Additional Information
Display
LCD graphical
Input Voltage
230 V, 208-240 V(-15%, +10%)
Keypad
Included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-32061FN-C21C
GTIN
00786685886107
UPC
786685886107
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
Standard
EN 62061,EN ISO 13849-1,UL Listed,IEC 61508,UL 508C,cUL Listed,CE Marked,GoST-R,RoHS Compliant,C-Tick Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat