DG134016FBC21C - DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC

Eaton

  • $1961.52 (Each)
  • $1,961.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134016FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34016FB-C21C
Description
DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 16A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet, RS-485
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878911 / 00786685878911
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,961.52 (Each)
Resources
Other Links
 
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
Attachments
 
 
DG134016FBC21C - Specification Sheet
Images
 
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Small Image
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
14.3
Depth
21
Descriptions
Product Type
DG1, 480V FR2 , N1, 10HP, 16A/15HP, 23A, BC
extra long description
ETN DG1-34016FB-C21C DG1,480V FR2 ,
Description
DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 7.5 kW 10 Hp CT 3PH 50/60 Hz 16A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter and DC choke EtherNet, RS-485
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34016FB-C21C
GTIN
00786685878911
UPC
786685878911
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,EN 62061,EN 61800-3,UL 508C,EN ISO 13849-1,EN 61800-5-1,IEC 61508,UL Listed,GoST-R,CE Marked,RoHS Compliant,C-Tick Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat