DG134046FBC21C - DG1 480V FR3 N1 30HP 46A CT 40HP 61A VT W/ BC

Eaton

  • $4232.35 (Each)
  • $4,232.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134046FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34046FB-C21C
Description
DG1 480V FR3 N1 30HP 46A CT 40HP 61A VT W/ BC
Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, FR4 Frame, 50 to 60 HZ, 3 Phases, Ethernet;RS-485;Bacnet MS/TP;Modbus TCP and Rtu Communication Communication, 51 LB
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878775 / 00786685878775
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,232.35 (Each)
Resources
Images
 
 
DG134046FBC21C - Small Image
 
DG134046FBC21C - Large Image
 
DG134046FBC21C - Large Image
 
DG134046FBC21C - Large Image
 
DG134046FBC21C - Large Image
 
DG134046FBC21C - Large Image
Specifications Sheets
 
 
DG134046FBC21C - Specification Sheet
Attachments
 
 
DG134046FBC21C - Specification Sheet
Other Links
 
 
DG134046FBC21C - Other
 
DG134046FBC21C - Other
 
DG134046FBC21C - Other
 
DG134046FBC21C - Other
 
DG134046FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Dimensions and Weight
Width
11.5
Height
16
Depth
27.5
Descriptions
Description
DG1 480V FR3 N1 30HP 46A CT 40HP 61A VT W/ BC
Product Type
Powerxl Drive
Long Description
Powerxl Drive, Brake Chopper Brake Chopper, LCD (Graphical) Display, fr4 Frame, 50 to 60 Hz, 3 Phases, Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication Communication, 51 lb
Short Description
Powerxl Drive, 3 Phase, 30HP, 480V
extra long description
ETN DG1-34046FB-C21C DG1,480V FR3 ,
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
brake chopper
Brake chopper
Display Type
LCD (Graphical)
Enclosure Type
IP21/Type 1 Enclosure
Frame Size
fr4
communication
Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication
Standards Met
UL 508c;En 62061;En 61800-3;Iec 61508;En Iso 13849-1;En 61800-5-1;Ce Marked;RoHS Compliant;C-Tick Compliant
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34046FB-C21C
GTIN
00786685878775
UPC
786685878775
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight
51 lb
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-5-1,cUL Listed,EN 62061,UL 508C,IEC 61508,EN 61800-3,UL Listed,EN ISO 13849-1,RoHS Compliant,CE Marked,GoST-R,C-Tick Compliant
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat