DG134072FBC21C - DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC

Eaton

  • $10758.57 (Each)
  • $10,758.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DG134072FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34072FB-C21C
Description
DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 37 KW, 50 HP CT, 3PH, 50/60 HZ, 72A, Output IP21/Type 1 Enclosure FR5 LCD Display Internal Emc Filter and DC Choke Ethernet
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685887739 / 00786685887739
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,758.57 (Each)
Resources
Images
 
 
DG134072FBC21C - Small Image
 
DG134072FBC21C - Large Image
 
DG134072FBC21C - Large Image
 
DG134072FBC21C - Large Image
Attachments
 
 
DG134072FBC21C - Specification Sheet
Other Links
 
 
DG134072FBC21C - Other
 
DG134072FBC21C - Other
 
DG134072FBC21C - Other
Dimensions and Weight
Width
14.7
Height
16.8
Depth
28
Descriptions
Product Type
DG1, 480V FR4, N1, 50HP, 72A/60HP, 87A, BC
extra long description
ETN DG1-34072FB-C21C DG1,480V FR4,N
Description
DG1 480V FR4 N1 50HP 72A CT 60HP 87A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 37 kW, 50 Hp CT, 3PH, 50/60 Hz, 72A, output IP21/type 1 enclosure FR5 LCD display Internal EMC filter and DC choke EtherNet
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34072FB-C21C
Brand
Eaton
GTIN
00786685887739
UPC
786685887739
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 62061,EN ISO 13849-1,UL 508C,UL Listed,cUL Listed,IEC 61508,C-Tick Compliant,GoST-R,CE Marked,RoHS Compliant
Enclosure
IP21/type 1 enclosure
You must have an account to view stock levels
There were no add-on items found for DG134072FBC21C.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?