DG134105FNC21C - DG1 480V FR5 N1 75HP 105A CT 100HP 140A VT

Eaton

  • $8598.96 (Each)
  • $8,598.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134105FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34105FN-C21C
Description
DG1 480V FR5 N1 75HP 105A CT 100HP 140A VT
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 55 KW 75 HP CT 3PH 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878881 / 00786685878881
Weight per unit
141.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,598.96 (Each)
Resources
Other Links
 
 
DG134105FNC21C - Other
 
DG134105FNC21C - Other
 
DG134105FNC21C - Other
 
DG134105FNC21C - Other
Attachments
 
 
DG134105FNC21C - Specification Sheet
Images
 
 
DG134105FNC21C - Large Image
 
DG134105FNC21C - Large Image
 
DG134105FNC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
extra long description
ETN DG1-34105FN-C21C DG1,480V FR5,N
Description
DG1 480V FR5 N1 75HP 105A CT 100HP 140A VT
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480V FR5, N1, 75HP, 105A/100HP, 140A VT
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 55 kW 75 Hp CT 3PH 50/60 Hz 105A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Additional Information
dimensions
43.0000 IN X 18.0000 IN X 19.5000 IN
keypad
Included
Input Voltage
400 V, 380-500 V(-15%, +10%)
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34105FN-C21C
GTIN
00786685878881
UPC
786685878881
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
141.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed,EN ISO 13849-1,EN 62061,EN 61800-5-1,IEC 61508,EN 61800-3,UL 508C,GoST-R,CE Marked,RoHS Compliant,C-Tick Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat