DG134205FBC21C - DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC

Eaton

  • $24800.95 (Each)
  • $24,800.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134205FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34205FB-C21C
Description
DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 110 KW 150 HP CT 3PH 50/60 HZ 205A Output IP21/Type 1 FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786680199790 / 00786680199790
Weight per unit
281.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24,800.95 (Each)
Resources
Attachments
 
 
DG134205FBC21C - Specification Sheet
Images
 
 
DG134205FBC21C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Dimensions and Weight
Depth
21.88
Width
23.62
Height
45.27
Descriptions
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Description
DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC
Product Type
Powerxl DG1 Af Drive, 380-500V Input 110
extra long description
ETN DG1-34205FB-C21C POWERXL DG1 AF
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 110 kW 150 Hp CT 3PH 50/60 Hz 205A output IP21/type 1 FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
dimensions
21.8800 IN X 23.6200 IN X 45.2700 IN
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34205FB-C21C
Brand
Eaton
GTIN
00786680199790
UPC
786680199790
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
281.3
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL 508C,EN ISO 13849-1,EN 62061,IEC 61508,UL Listed,GoST-R,C-Tick Compliant,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat