DG1349D0FBC21C - DG1 480V FR1 N1 7.5HP 12A VT W/ BC

Eaton

  • $1790.40 (Each)
  • $1,790.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG1349D0FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-349D0FB-C21C
Description
DG1 480V FR1 N1 7.5HP 12A VT W/ BC
Eaton Powerxl Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878782 / 00786685878782
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,790.40 (Each)
Resources
Images
 
 
DG1349D0FBC21C - Small Image
 
DG1349D0FBC21C - Large Image
 
DG1349D0FBC21C - Large Image
 
DG1349D0FBC21C - Large Image
Attachments
 
 
DG1349D0FBC21C - Specification Sheet
Brochures
 
 
DG1349D0FBC21C - Brochure
Other Links
 
 
DG1349D0FBC21C - Other
 
DG1349D0FBC21C - Other
 
DG1349D0FBC21C - Other
 
DG1349D0FBC21C - Other
 
DG1349D0FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.7
Height
16.8
Depth
28
Descriptions
Description
DG1 480V FR1 N1 7.5HP 12A VT W/ BC
Product Type
DG1, 480V FR1 , N1, 7.5HP (12A) VT W/ BC
extra long description
ETN DG1-349D0FB-C21C DG1, 480V FR1
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-349D0FB-C21C
GTIN
00786685878782
UPC
786685878782
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat