DHR5 - Direct Handle For R5 Type Rotary Disconnects

Eaton

  • $17.43 (Each)
  • $17.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DHR5
Manufacturer
Eaton
Manufacturer's Part Number
DHR5
Description
Direct Handle For R5 Type Rotary Disconnects
Eaton Rotary Disconnect Direct Handle, Direct Handle, 100-400A, Direct Handles, R9, Black
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403502 / 00786685403502
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.43 (Each)
Resources
Other Links
 
 
DHR5 - Other
 
DHR5 - Other
 
DHR5 - Other
Attachments
 
 
DHR5 - Specification Sheet
Images
 
 
DHR5 - Small Image
 
DHR5 - Large Image
 
DHR5 - Large Image
 
DHR5 - Large Image
 
DHR5 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100-400A
Descriptions
Description
DIRECT HANDLE FOR R5 TYPE ROTARY DISCONNECTS
Product Type
Direct HNDL For R5 Type Rotary Discs
extra long description
ETN DHR5 DIRECT HNDL FOR R5 TYPE RO
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect direct handle,Direct handle,100-400A,Direct handles,R9,Black
Special Features
Direct Handle
Additional Information
media
Yes
dimensions
2.0000 IN X 1.7700 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DHR5
GTIN
00786685403502
UPC
786685403502
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat