DXSPLRJ452SL1PL - RS485 Data Cable Splitter RJ45 1 Connector to 2 So

Eaton

  • $78.65 (Each)
  • $78.65 (Each)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DXSPLRJ452SL1PL
Manufacturer
Eaton
Manufacturer's Part Number
DX-SPL-RJ45-2SL1PL
Description
RS485 Data Cable Splitter RJ45 1 Connector to 2 So
Eaton RS-485 Data Cable Splitter, RS-485 RJ45, RS-485 Data Cable Splitter, DC1 Variable Frequency Drive
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Drive Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685860046 / 00786685860046
Weight per unit
2.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.65 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Attachments
 
 
DXSPLRJ452SL1PL - Specification Sheet
Images
 
 
DXSPLRJ452SL1PL - Small Image
 
DXSPLRJ452SL1PL - Large Image
 
DXSPLRJ452SL1PL - Large Image
 
DXSPLRJ452SL1PL - Large Image
 
DXSPLRJ452SL1PL - Large Image
Other Links
 
 
DXSPLRJ452SL1PL - Other
 
DXSPLRJ452SL1PL - Other
 
DXSPLRJ452SL1PL - Other
 
DXSPLRJ452SL1PL - Other
 
DXSPLRJ452SL1PL - Other
 
DXSPLRJ452SL1PL - Other
Brochures
 
 
DXSPLRJ452SL1PL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RS485 DATA CABLE SPLITTER RJ45 1 CONNECTOR TO 2 SO
Extra Long Description
ETN DX-SPL-RJ45-2SL1PL RS485 DATA C
Features
ES-ICD-Drives Accessories
Long Description
Eaton RS-485 Data Cable Splitter, RS-485 RJ45, RS-485 Data cable splitter, DC1 variable frequency drive
Product Type
RS485 Data Cable Splitter, RJ45
Special Features
Used with DC1 variable frequency drive
Additional Information
Dimensions
5.7000 IN X 1.6500 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DX-SPL-RJ45-2SL1PL
GTIN
00786685860046
UPC
786685860046
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
2.5499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat