E10E120DS - Toggle SPST 20as

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10E120DS
Manufacturer
Eaton
Manufacturer's Part Number
E10E120DS
Description
Toggle SPST 20as
Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.688 Inch Lever, Screw, Double-Throw, 20A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113698656 / 00782113698656
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E10E120DS - Small Image
 
E10E120DS - Large Image
 
E10E120DS - Large Image
 
E10E120DS - Large Image
Attachments
 
 
E10E120DS - Specification Sheet
Other Links
 
 
E10E120DS - Other
 
E10E120DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4.5
Depth
6
Height
0.3
Descriptions
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Product Type
Toggle SPST 20 Amps
Description
TOGGLE SPST 20AS
Long Description
Eaton E10 toggle switch, Single-pole, ON, OFF, ON, 0.688 inch lever, Screw, Double-throw, 20A at 125 Vac, 10A at 250 Vac, 3/4 hp at 50 Vac, 0.47 inch bushing
extra long description
ETN E10E120DS TOGGLE SPST 20 AMPS
Manufacturer Information
Manufacturers Part Number
E10E120DS
Brand
Eaton
Model
Toggle switch
GTIN
00782113698656
UPC
782113698656
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10E120DS.
Jump To:

Similar Items

Similar items are close alternatives to E10E120DS, though they may not be 100% alike.

Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configurati...
  • Our Part #: SS20615BG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS206-15-BG
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.70) ·
SS20615BG - Selecta Products

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.70

Each

QTY:
Each
Add
On Off On - SPDT - Large Nickel Screw Connect Bat Toggle Switch
  • Our Part #: 78160TS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 78160TS
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
78160TS - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat