E22ASB204 - Assembled Control Station

Eaton

  • $293.50 (Each)
  • $293.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22ASB204
Manufacturer
Eaton
Manufacturer's Part Number
E22ASB204
Description
Assembled Control Station
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113720401 / 00782113720401
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.50 (Each)
Resources
Attachments
 
 
E22ASB204 - Specification Sheet
Images
 
 
E22ASB204 - Large Image
Other Links
 
 
E22ASB204 - Other
Brochures
 
 
E22ASB204 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Assembled Control Station
Description
ASSEMBLED CONTROL STATION
extra long description
ETN E22ASB204 ASSEMBLED CONTROL STA
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4, 4X, 12, 13, Green/red actuator, Pushbutton, START/STOP, Surface, 1NO, 1NC
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22ASB204
GTIN
00782113720401
UPC
782113720401
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CSA Certified,IEC 947-5-1 MTTA,UL 508,CE Marked
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat