E22B11 - 1NO-1NC Contact Block

Eaton

  • $86.96 (Each)
  • $86.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22B11
Manufacturer
Eaton
Manufacturer's Part Number
E22B11
Description
1NO-1NC Contact Block
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113699486 / 00782113699486
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.96 (Each)
Resources
Images
 
 
E22B11 - Small Image
 
E22B11 - Large Image
 
E22B11 - Large Image
 
E22B11 - Large Image
Attachments
 
 
E22B11 - Specification Sheet
Brochures
 
 
E22B11 - Brochure
Other Links
 
 
E22B11 - Other
 
E22B11 - Other
 
E22B11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.5
Depth
1.5
Width
1.5
Descriptions
Long Description
Eaton E22 pushbutton contact block, 22.5 mm, Non-metallic Heavy-Duty, 1NO, 1NC
Description
1NO-1NC CONTACT BLOCK
Product Type
Contact Block 1NO/1NC
extra long description
ETN E22B11 CONTACT BLOCK 1NO/1NC
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22B11
GTIN
00782113699486
UPC
782113699486
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,IEC 947-5-1 MTTA,CSA Certified,UL 508,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat