E22CDP1 - 1-Hole Grey-Cover Encl 2.68"W X 2.96"H X 3.54"D

Eaton

  • $218.62 (Each)
  • $218.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22CDP1
Manufacturer
Eaton
Manufacturer's Part Number
E22CDP1
Description
1-Hole Grey-Cover Encl 2.68"W X 2.96"H X 3.54"D
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4X, 12, 13, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Control Station Enclosures
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113724546 / 00782113724546
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.62 (Each)
Resources
Attachments
 
 
E22CDP1 - Specification Sheet
Images
 
 
E22CDP1 - Large Image
 
E22CDP1 - Large Image
 
E22CDP1 - Large Image
 
E22CDP1 - Small Image
Other Links
 
 
E22CDP1 - Other
 
E22CDP1 - Other
 
E22CDP1 - Other
Brochures
 
 
E22CDP1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1HOLE Grey-CVR Encl 2.68"W X 2.96"H X 3.
extra long description
ETN E22CDP1 1HOLE GREY-CVR ENCL 2.6
Description
1-HOLE GREY-COVER ENCL 2.68"W X 2.96"H X 3.54"D
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4X, 12, 13, Polycarbonate
Additional Information
dimensions
3.6614 IN X 3.1496 IN X 3.2284 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22CDP1
GTIN
00782113724546
UPC
782113724546
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 508,Lloyd's Register Certified,IEC 947-5-1 MTTA,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat