E22CDP1 - 1-Hole Grey-Cover Encl 2.68"W X 2.96"H X 3.54"D

Eaton

  • $218.62 (Each)
  • $218.62 (Each)

Availability: Currently Out Of Stock
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
E22CDP1
Manufacturer
Eaton
Manufacturer's Part Number
E22CDP1
Description
1-Hole Grey-Cover Encl 2.68"W X 2.96"H X 3.54"D
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4X, 12, 13, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Control Station Enclosures
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113724546 / 00782113724546
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.62 (Each)
Resources
Attachments
 
 
E22CDP1 - Specification Sheet
Images
 
 
E22CDP1 - Large Image
 
E22CDP1 - Large Image
 
E22CDP1 - Large Image
Other Links
 
 
E22CDP1 - Other
 
E22CDP1 - Other
 
E22CDP1 - Other
Brochures
 
 
E22CDP1 - Brochure
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
1HOLE Grey-CVR Encl 2.68"W X 2.96"H X 3.
extra long description
ETN E22CDP1 1HOLE GREY-CVR ENCL 2.6
Description
1-HOLE GREY-COVER ENCL 2.68"W X 2.96"H X 3.54"D
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4X, 12, 13, Polycarbonate
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
3.6614 IN X 3.1496 IN X 3.2284 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22CDP1
GTIN
00782113724546
UPC
782113724546
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 508,Lloyd's Register Certified,IEC 947-5-1 MTTA,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat