E22GDB2 - Il PSHPLL 2P Ma BKBZ R

Eaton

  • $118.53 (Each)
  • $118.53 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22GDB2
Manufacturer
Eaton
Manufacturer's Part Number
E22GDB2
Description
Il PSHPLL 2P Ma BKBZ R
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113467511 / 00782113467511
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
E22GDB2 - Small Image
 
E22GDB2 - Large Image
Attachments
 
 
E22GDB2 - Specification Sheet
Brochures
 
 
E22GDB2 - Brochure
Other Links
 
 
E22GDB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Size
40 mm
Descriptions
Product Type
Il PSHPLL 2P Ma BKBZ R
Description
IL PSHPLL 2P MA BKBZ R
extra long description
ETN E22GDB2 IL PSHPLL 2P MA BKBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Plastic,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22GDB2
GTIN
00782113467511
UPC
782113467511
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,CSA Certified,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat