E22GDB2 - Il PSHPLL 2P Ma BKBZ R

Eaton

  • $118.53 (Each)
  • $118.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E22GDB2
Manufacturer
Eaton
Manufacturer's Part Number
E22GDB2
Description
Il PSHPLL 2P Ma BKBZ R
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113467511 / 00782113467511
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.53 (Each)
Resources
Images
 
 
E22GDB2 - Small Image
 
E22GDB2 - Large Image
Attachments
 
 
E22GDB2 - Specification Sheet
Brochures
 
 
E22GDB2 - Brochure
Other Links
 
 
E22GDB2 - Other
Features
actuator
Standard
Dimensions and Weight
Size
40 mm
Descriptions
Product Type
Il PSHPLL 2P Ma BKBZ R
Description
IL PSHPLL 2P MA BKBZ R
extra long description
ETN E22GDB2 IL PSHPLL 2P MA BKBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Plastic,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22GDB2
GTIN
00782113467511
UPC
782113467511
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,CSA Certified,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels
These alternate items can be purchased instead of E22GDB2.
Jump To:

Cross Referenced

These items are similar to E22GDB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C28DD01 BACO n/a
E22GDB2 Eaton 00782113467511
080XTER GENERAL ELECTRIC n/a
2EW90 WW GRAINGER n/a
CBKPMP4R Rockwell Automation n/a
ZA2BT4 Schneider Electric 00785901591825
3SB30000CA21 Siemens 00754554664866
3SB30001CA21 Siemens 00754554395395
ZB5AT4 Schneider Electric 78590136920
There were no add-on items found for E22GDB2.

* All prices subject to change.