E22HV2X8 - Ind Light Complete 120V Ac/DC Red Lens

Eaton

  • $90.11 (Each)
  • $90.11 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22HV2X8
Manufacturer
Eaton
Manufacturer's Part Number
E22HV2X8
Description
Ind Light Complete 120V Ac/DC Red Lens
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Incandescent, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/DC, W1121, Red, Plastic, 120, 110 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114277270 / 00782114277270
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.11 (Each)
Stock Availability
Rock Hill
0
Charlotte
0
All Stores
0
Resources
Attachments
 
 
E22HV2X8 - Specification Sheet
Images
 
 
E22HV2X8 - Small Image
 
E22HV2X8 - Large Image
 
E22HV2X8 - Large Image
 
E22HV2X8 - Large Image
Other Links
 
 
E22HV2X8 - Other
 
E22HV2X8 - Other
 
E22HV2X8 - Other
Brochures
 
 
E22HV2X8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
22.5 mm
Descriptions
Description
IND LIGHT COMPLETE 120V AC/DC RED LENS
Extra Long Description
ETN E22HV2X8 IND LIGHT COMPLETE 120
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/dc, W1121, Red, Plastic, 120, 110 Vac/dc
Product Type
Ind Light Complete 120V Ac/DC Red Lens
Additional Information
Dimensions
2.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22HV2X8
GTIN
00782114277270
UPC
782114277270
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Lloyd's Register Certified,UL 508,IEC 947-5-1 MTTA,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat