E22JL2N8 - PSHPLL Ma JMSHD Al RD CRBZ Estop

Eaton

  • $150.03 (Each)
  • $150.03 (Each)
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
E22JL2N8
Manufacturer
Eaton
Manufacturer's Part Number
E22JL2N8
Description
PSHPLL Ma JMSHD Al RD CRBZ Estop
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113504056 / 00782113504056
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.03 (Each)
Resources
Attachments
 
 
E22JL2N8 - Specification Sheet
Images
 
 
E22JL2N8 - Large Image
Other Links
 
 
E22JL2N8 - Other
Brochures
 
 
E22JL2N8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1.5
Width
1.5
Length
2
Size
50 mm
Descriptions
Product Type
PSHPLL Ma JMSHD Al RD CRBZ Estop
Description
PSHPLL MA JMSHD AL RD CRBZ ESTOP
extra long description
ETN E22JL2N8 PSHPLL MA JMSHD AL RD
Long Description
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained, two-position push-pull, Red actuator, Mushroom , Anodized aluminum, EMERG. STOP, No light unit
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
2.0000 IN X 1.5000 IN X 1.5000 IN
Degree of Protection
NEMA 4XNEMA 12NEMA 3NEMA 3RNEMA 4NEMA 13
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22JL2N8
GTIN
00782113504056
UPC
782113504056
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
IEC 947-5-1 MTTA,Lloyd's Register Certified,CSA Certified,UL 508,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat