E22JPLB2B - PSHPLL JMSHD BKBZ R 1NC

Eaton

  • $142.12 (Each)
  • $142.12 (Each)
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
E22JPLB2B
Manufacturer
Eaton
Manufacturer's Part Number
E22JPLB2B
Description
PSHPLL JMSHD BKBZ R 1NC
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113719702 / 00782113719702
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.12 (Each)
Resources
Images
 
 
E22JPLB2B - Small Image
 
E22JPLB2B - Large Image
 
E22JPLB2B - Large Image
 
E22JPLB2B - Large Image
Attachments
 
 
E22JPLB2B - Specification Sheet
Brochures
 
 
E22JPLB2B - Brochure
Other Links
 
 
E22JPLB2B - Other
 
E22JPLB2B - Other
 
E22JPLB2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1
Width
2
Length
2.5
Size
50 mm
Descriptions
Product Type
PSHPLL JMSHD BKBZ R 1NC
Description
PSHPLL JMSHD BKBZ R 1NC
extra long description
ETN E22JPLB2B PSHPLL JMSHD BKBZ R 1
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained, two-position push-pull, Red actuator, Jumbo mushroom , Plastic, No light unit, 1NC, Black bezel
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22JPLB2B
GTIN
00782113719702
UPC
782113719702
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
IEC 947-5-1 MTTA,Lloyd's Register Certified,CSA Certified,UL 508,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat