E22KB53A - 2 Pos Key Switch

Eaton

  • $261.32 (Each)
  • $261.32 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22KB53A
Manufacturer
Eaton
Manufacturer's Part Number
E22KB53A
Description
2 Pos Key Switch
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113831589 / 00782113831589
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.32 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
3
Resources
Images
 
 
E22KB53A - Small Image
 
E22KB53A - Large Image
Attachments
 
 
E22KB53A - Specification Sheet
Other Links
 
 
E22KB53A - Other
Brochures
 
 
E22KB53A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Key
Descriptions
Description
2 POS KEY SWITCH
Extra Long Description
ETN E22KB53A 2 POS KEY SWITCH
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, 1NO, Right and left, Black bezel, 45° Throw
Product Type
2 Pos Key Switch
Additional Information
Contact Configuration
1 NO
Dimensions
2.5000 IN X 4.5000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22KB53A
GTIN
00782113831589
UPC
782113831589
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
CSA Certified,UL 508,Lloyd's Register Certified,IEC 947-5-1 MTTA,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat