E22LED024GN - Led Lamp 24V Ac/DC G

Eaton

  • $32.35 (Each)
  • $32.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22LED024GN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED024GN
Description
Led Lamp 24V Ac/DC G
Eaton E22 Pushbutton Led, Replacement Led Lamps, For 10250T, E34 and E22 Units, Green, Continuous, 24 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782114184493 / 00782114184493
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.35 (Each)
Resources
Images
 
 
E22LED024GN - Small Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
Attachments
 
 
E22LED024GN - Specification Sheet
Brochures
 
 
E22LED024GN - Brochure
Other Links
 
 
E22LED024GN - Other
 
E22LED024GN - Other
 
E22LED024GN - Other
 
E22LED024GN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.5
Height
0.5
Width
1
Descriptions
Description
LED LAMP 24V AC/DC G
Product Type
Led Lamp 24V Ac/DC G
extra long description
ETN E22LED024GN LED LAMP 24V AC/DC
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton LED, Replacement LED Lamps, For 10250T, E34 and E22 units, Green, Continuous, 24 Vac/dc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22LED024GN
Model
Pushbutton accessory
GTIN
00782114184493
UPC
782114184493
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat