E22LED024GN - Led Lamp 24V Ac/DC G

Eaton

  • $32.35 (Each)
  • $32.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E22LED024GN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED024GN
Description
Led Lamp 24V Ac/DC G
Eaton E22 Pushbutton Led, Replacement Led Lamps, For 10250T, E34 and E22 Units, Green, Continuous, 24 Vac/DC
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782114184493 / 00782114184493
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.35 (Each)
Resources
Images
 
 
E22LED024GN - Small Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
 
E22LED024GN - Large Image
Attachments
 
 
E22LED024GN - Specification Sheet
Brochures
 
 
E22LED024GN - Brochure
Other Links
 
 
E22LED024GN - Other
 
E22LED024GN - Other
 
E22LED024GN - Other
 
E22LED024GN - Other
Dimensions and Weight
Depth
0.5
Height
0.5
Width
1
Descriptions
Description
LED LAMP 24V AC/DC G
Product Type
Led Lamp 24V Ac/DC G
extra long description
ETN E22LED024GN LED LAMP 24V AC/DC
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton LED, Replacement LED Lamps, For 10250T, E34 and E22 units, Green, Continuous, 24 Vac/dc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22LED024GN
Model
Pushbutton accessory
GTIN
00782114184493
UPC
782114184493
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
standard
CSA Certified,UL Listed,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of E22LED024GN.
Jump To:

Cross Referenced

These items are similar to E22LED024GN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA22022 ABB Low Voltage Products 00662019252087
E22LED024GN Eaton 00782114184493
6HZ48 WW GRAINGER n/a
ZBVB34 Schneider Electric 00785901355588
3SB3901-1DA Siemens 00754554266657
There were no add-on items found for E22LED024GN.

* All prices subject to change.