E22LED120GN - 120V Ac/DC Green Led

Eaton

  • $52.93 (Each)
  • $52.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22LED120GN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120GN
Description
120V Ac/DC Green Led
Eaton Pilot Devices - Ashville Pushbutton, 30MM, Green, Green, Green, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494081 / 00782113494081
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.93 (Each)
Resources
Attachments
 
 
E22LED120GN - Specification Sheet
Images
 
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
Other Links
 
 
E22LED120GN - Other
 
E22LED120GN - Other
 
E22LED120GN - Other
 
E22LED120GN - Other
Brochures
 
 
E22LED120GN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.1
Height
0.1
Width
0.1
Size
22.5 mm
Descriptions
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Product Type
120V Ac/DC Green Led
Description
120V AC/DC GREEN LED
extra long description
ETN E22LED120GN 120V AC/DC GREEN LE
Long Description
Eaton Pilot devices - ashville pushbutton, 30mm, Green, Green, Green, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22LED120GN
GTIN
00782113494081
UPC
782113494081
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
s Register Certified,IEC 947-5-1 MTTA,CSA Std. C22.2,BS 4794,CE Marked;UL 508,IEC 337-1,Lloyd&apos
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat