E22LED120WN - 120V Ac/DC White Led

Eaton

  • $54.05 (Each)
  • $54.05 (Each)
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
E22LED120WN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120WN
Description
120V Ac/DC White Led
Pilot Devices - Ashville Pushbutton, Led Lamp, White, White, White, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494104 / 00782113494104
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.05 (Each)
Resources
Images
 
 
E22LED120WN - Small Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
Attachments
 
 
E22LED120WN - Specification Sheet
Brochures
 
 
E22LED120WN - Brochure
Other Links
 
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.05
Depth
0.5
Width
0.5
Size
22.5 mm
Descriptions
Product Type
120V Led White Bulb
extra long description
ETN E22LED120WN 120V LED WHITE BULB
Description
120V AC/DC WHITE LED
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Pilot Devices - Ashville Pushbutton, LED Lamp, White, White, White, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Special Features
LED
Manufacturer Information
Manufacturers Part Number
E22LED120WN
Brand
Eaton
GTIN
00782113494104
UPC
782113494104
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,CSA Std. C22.2,IEC 337-1,BS 4794,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22LED120WN.
Jump To:

Cross Referenced

These items are similar to E22LED120WN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECX19252 Automation Direct n/a
E22LED120WN Eaton 00782113494104
E22LED120YN Eaton 00782113494074
LSTD-H2W Idec n/a
52AEE27 Siemens 00783087236578
52AEEB7 Siemens n/a

* All prices subject to change.

Begin Live Chat