E22NS33 - LGD PLT Alum STD Start

Eaton

  • $12.26 (Each)
  • $12.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22NS33
Manufacturer
Eaton
Manufacturer's Part Number
E22NS33
Description
LGD PLT Alum STD Start
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113359649 / 00782113359649
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.26 (Each)
Resources
Images
 
 
E22NS33 - Small Image
 
E22NS33 - Small Image
 
E22NS33 - Large Image
Attachments
 
 
E22NS33 - Specification Sheet
Brochures
 
 
E22NS33 - Brochure
Other Links
 
 
E22NS33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Standard
Depth
1
Height
1
Width
1
Descriptions
Product Type
Legend Plate "Start"
Description
LGD PLT ALUM STD START
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
extra long description
ETN E22NS33 Legend plate "Start"
Long Description
Eaton E22 pushbutton legend plate, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Black field, START, white lettering
Manufacturer Information
Manufacturers Part Number
E22NS33
Brand
Eaton
GTIN
00782113359649
UPC
782113359649
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
s Register Certified,IEC 947-5-1 MTTA,CE Marked;UL 508,CSA Certified,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat