E22NS42 - LGD PLT Alum STD Off-On

Eaton

  • $11.81 (Each)
  • $11.81 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22NS42
Manufacturer
Eaton
Manufacturer's Part Number
E22NS42
Description
LGD PLT Alum STD Off-On
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Off-On, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113359724 / 00782113359724
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.81 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E22NS42 - Small Image
 
E22NS42 - Large Image
 
E22NS42 - Large Image
 
E22NS42 - Large Image
Attachments
 
 
E22NS42 - Specification Sheet
Brochures
 
 
E22NS42 - Brochure
Other Links
 
 
E22NS42 - Other
 
E22NS42 - Other
 
E22NS42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.05
Depth
1
Width
1
Size
Standard
Descriptions
Product Type
LGD PLT Alum STD Off-On
extra long description
ETN E22NS42 LGD PLT ALUM STD OFF-ON
Description
LGD PLT ALUM STD OFF-ON
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton legend plate, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Black field, OFF-ON, white lettering
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22NS42
GTIN
00782113359724
UPC
782113359724
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CSA Certified,Lloyd's Register Certified,UL 508,IEC 947-5-1 MTTA,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat