E22P2 - PB Flush CRBZ R

Eaton

  • $32.97 (Each)
  • $32.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22P2
Manufacturer
Eaton
Manufacturer's Part Number
E22P2
Description
PB Flush CRBZ R
Eaton, Non-Metallic Heavy-Duty Pushbutton, Red, Plastic Actuator, Chrome Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113468976 / 00782113468976
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.97 (Each)
Resources
Attachments
 
 
E22P2 - Specification Sheet
Images
 
 
E22P2 - Large Image
Other Links
 
 
E22P2 - Other
Brochures
 
 
E22P2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
1.5
Width
1.5
Depth
2
Size
22.5 mm
Descriptions
Product Type
PB Flush CRBZ R
Description
PB FLUSH CRBZ R
extra long description
ETN E22P2 PB FLUSH CRBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton, Non-metallic Heavy-Duty Pushbutton,Red,Plastic Actuator,Chrome bezel,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series
Additional Information
Contact Configuration
1 NO
dimensions
2.0000 IN X 1.5000 IN X 1.5000 IN
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22P2
Model
Pushbutton
GTIN
00782113468976
UPC
782113468976
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
s Register Certified,CSA Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat