E22PB3 - PB Flush BKBZ G

Eaton

  • $26.87 (Each)
  • $26.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22PB3
Manufacturer
Eaton
Manufacturer's Part Number
E22PB3
Description
PB Flush BKBZ G
Eaton, Non-Metallic Heavy-Duty Pushbutton, Standard Square Legend, Green, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Down, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113000145 / 00782113000145
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.87 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
0.5
Depth
1.5
Width
1.5
Size
22.5 mm
Descriptions
Description
PB FLUSH BKBZ G
Long Description
Eaton, Non-metallic Heavy-Duty Pushbutton,Standard Square Legend,Green,Plastic Actuator,Black bezel,1NO,Non-illuminated,DOWN,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series
Special Features
Standard square legend
Product Type
Green STD 22.5MM P/B
extra long description
ETN E22PB3 GREEN STD 22.5MM P/B
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
Contact Configuration
1 NO
dimensions
1.5000 IN X 1.5000 IN X 0.5000 IN
action
Green
Manufacturer Information
Manufacturers Part Number
E22PB3
Brand
Eaton
Model
Pushbutton
GTIN
00782113000145
UPC
782113000145
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
s Register Certified,CSA Certified,CE Marked;UL 508,IEC 947-5-1 MTTA,Lloyd&apos
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat