E34GDB - Push-Pull Oper Ma

Eaton

  • $146.13 (Each)
  • $146.13 (Each)

In-Stock: 16 available at other locations ( find a store with stock)
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
E34GDB
Manufacturer
Eaton
Manufacturer's Part Number
E34GDB
Description
Push-Pull Oper Ma
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 X 1.9 X 2.2 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113702858 / 00782113702858
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.13 (Each)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
16
Resources
Other Links
 
 
E34GDB - Other
 
E34GDB - Other
 
E34GDB - Other
 
E34GDB - Other
Images
 
 
E34GDB - Video
 
E34GDB - Small Image
 
E34GDB - Large Image
 
E34GDB - Large Image
 
E34GDB - Large Image
 
E34GDB - Large Image
Attachments
 
 
E34GDB - Specification Sheet
Specifications Sheets
 
 
E34GDB - Specification Sheet
Brochures
 
 
E34GDB - Brochure
Tech Bulletins
 
 
E34GDB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.2
Length
1.9
Size
1.9 x 1.9 x 2.2 in
Width
1.9
Descriptions
Description
PUSH-PULL OPER MA
Extra Long Description
ETN E34GDB PUSH-PULL OPER MA
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 x 1.9 x 2.2 in Size, 0.25 lb
Product Type
Push Pull Operator
Short Description
Push Pull Operator Push Pull
Additional Information
Actuator Type
Push-Pull
Illuminated/Non-Illuminated
Non-Illuminated
Media
Yes
Standards Met
UL Listed;CSA Certified;CE Marked;FDA 3-A
Switch Action
Maintained Push and Pull
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34GDB
Series
E34
GTIN
00782113702858
UPC
782113702858
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Nema Rating
NEMA 3;3R;4;4X;12;13
Standard
CSA Certified,UL Listed,CE Marked,FDA 3-A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
6 View Store
Nashville RDC
3 View Store

A-L

Location Stock Available
Henderson
7 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E34GDB.
Jump To:

Cross Referenced

These items are similar to E34GDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T5 Eaton 00782113300559
E34GDB Eaton 00782113702858
AYD3100 Idec n/a
2ER58 WW GRAINGER n/a
9001SKR9 Schneider Electric 00785901546627
PB2CBO Westinghouse n/a

* All prices subject to change.

Begin Live Chat