E34PB1 - Flush PB BK

Eaton

  • $81.42 (Each)
  • $81.42 (Each)

  • $814.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34PB1
Manufacturer
Eaton
Manufacturer's Part Number
E34PB1
Description
Flush PB BK
Eaton, 30.5 MM Watertight/Oiltight Hazardous Locations Pushbutton, Black, Plastic Actuator, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 30.5 MM, Flush Pushbutton, E34 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113704265 / 00782113704265
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.42 (Each)
Standard Packaging
$814.20 (Per 10)
Resources
Attachments
 
 
E34PB1 - Specification Sheet
Images
 
 
E34PB1 - Video
 
E34PB1 - Large Image
Other Links
 
 
E34PB1 - Other
Brochures
 
 
E34PB1 - Brochure
Tech Bulletins
 
 
E34PB1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.9
Width
1.9
Height
2.1
Size
30.5 MM
Descriptions
Description
FLUSH PB BK
Product Type
Flush PB BK
extra long description
ETN E34PB1 FLUSH PB BK
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton, 30.5 mm Watertight/Oiltight Hazardous Locations Pushbutton,Black,Plastic Actuator,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series
Additional Information
media
Yes
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34PB1
Model
Pushbutton
GTIN
00782113704265
UPC
782113704265
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,FDA 3-A,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat