E34SP33 - LGD PLT STD BK Start

Eaton

  • $11.49 (Each)
  • $11.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34SP33
Manufacturer
Eaton
Manufacturer's Part Number
E34SP33
Description
LGD PLT STD BK Start
Eaton E34 Pushbutton Legend Plate, E34 Series, Square Legend Plate, Plastic, Black, Legend: Start, 3/16 In High, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Misc Operator Legend Plates
UNSPSC
N/A
UPC/GTIN
782113704661 / 00782113704661
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Resources
Tech Bulletins
 
 
E34SP33 - Tech Bulletin
Images
 
 
E34SP33 - Video
 
E34SP33 - Small Image
 
E34SP33 - Large Image
Attachments
 
 
E34SP33 - Specification Sheet
Other Links
 
 
E34SP33 - Other
Brochures
 
 
E34SP33 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Square
Descriptions
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Description
LGD PLT STD BK START
extra long description
ETN E34SP33 LGD PLT STD BK START
Product Type
LGD PLT STD BK Start
Special Features
Used with E34 Series, Pushbutton Operators and Indicating Lights
Long Description
Eaton E34 pushbutton legend plate, E34 series, Square Legend Plate, Plastic, Black, Legend: START, 3/16 In high, Square
Additional Information
media
Yes
dimensions
1.7000 IN X 1.7000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34SP33
GTIN
00782113704661
UPC
782113704661
Taxonomies, Classifications, and Categories
Category Description
MISC OPERATOR LEGEND PLATES
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked,FDA 3-A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat