E34VMBL1 - Selector Switch

Eaton

  • $161.08 (Each)
  • $161.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34VMBL1
Manufacturer
Eaton
Manufacturer's Part Number
E34VMBL1
Description
Selector Switch
Eaton E34 Pushbutton, E34, 30.5 MM, Corrosion Resistant, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Lever, Black Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113723303 / 00782113723303
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.08 (Each)
Resources
Tech Bulletins
 
 
E34VMBL1 - Tech Bulletin
Attachments
 
 
E34VMBL1 - Specification Sheet
Images
 
 
E34VMBL1 - Video
 
E34VMBL1 - Large Image
 
E34VMBL1 - Large Image
 
E34VMBL1 - Large Image
Other Links
 
 
E34VMBL1 - Other
 
E34VMBL1 - Other
 
E34VMBL1 - Other
Brochures
 
 
E34VMBL1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Descriptions
Description
SELECTOR SWITCH
extra long description
ETN E34VMBL1 SELECTOR SWITCH
Product Type
Selector Switch
Long Description
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Lever, Black actuator
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Additional Information
dimensions
1.5000 IN X 2.0000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34VMBL1
GTIN
00782113723303
UPC
782113723303
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked,FDA 3-A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat