E50ANR1 - E50 Heavy Duty Limit Switch

Eaton

  • $526.22 (Each)
  • $526.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50ANR1
Manufacturer
Eaton
Manufacturer's Part Number
E50ANR1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Side Rotary, Standard Spring Ret, Neon, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308845 / 00782113308845
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$526.22 (Each)
Resources
Images
 
 
E50ANR1 - Small Image
 
E50ANR1 - Large Image
 
E50ANR1 - Large Image
 
E50ANR1 - Large Image
 
E50ANR1 - Large Image
Attachments
 
 
E50ANR1 - Specification Sheet
Other Links
 
 
E50ANR1 - Other
 
E50ANR1 - Other
 
E50ANR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
actuator
Side rotary
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
Nema Limit Switch, Side Rotary, Nonc, Neon
extra long description
ETN E50ANR1 NEMA LIMIT SWITCH,SIDE
Long Description
E50 NEMA Limit Switch,Side Rotary,Standard Spring Ret,Neon,14-250F(-10-121C),1NO-1NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 1M cy full load,8000 cy/hr,Screw term,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50ANR1
GTIN
00782113308845
UPC
782113308845
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat