E50AR1 - E50 Heavy Duty Limit Switch

Eaton

  • $395.80 (Each)
  • $395.80 (Each)

Availability: In Stock Locally

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the E50AR1 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 E50DR1 E50 Heavy Duty Limit Switch 10 / 329 $162.61
1 E50RA E50 Surface Mount Receptacle 12 / 247 $49.41
1 E50SA E50 Switch Body 1NO-1NC W/O Indicating Light 11 / 257 $201.79
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50AR1
Manufacturer
Eaton
Manufacturer's Part Number
E50AR1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113289861 / 00782113289861
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.80 (Each)
Resources
Images
 
 
E50AR1 - Small Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
Attachments
 
 
E50AR1 - Specification Sheet
Other Links
 
 
E50AR1 - Other
 
E50AR1 - Other
 
E50AR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
actuator
Side rotary
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
Nema Limit Switch, Side Rotary, Nonc
extra long description
ETN E50AR1 NEMA LIMIT SWITCH,SIDE R
Long Description
E50 NEMA Limit Switch,Side Rotary,Spring Ret,14-250F(-10-121C),1NO-1NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 1M cy full load,8000 cy/hr,Screw term,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
Assembly/Kit
Yes
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50AR1
GTIN
00782113289861
UPC
782113289861
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
1.22
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat