E50DR1 - E50 Heavy Duty Limit Switch

Eaton

  • $162.61 (Each)
  • $162.61 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50DR1
Manufacturer
Eaton
Manufacturer's Part Number
E50DR1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Side Rotary, Spring Ret, 5 Degrees Travel to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290560 / 00782113290560
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.61 (Each)
Resources
Images
 
 
E50DR1 - Small Image
 
E50DR1 - Large Image
 
E50DR1 - Large Image
 
E50DR1 - Large Image
Attachments
 
 
E50DR1 - Specification Sheet
Other Links
 
 
E50DR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Voltage Rating
24 V ac to 120 V dc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.46
Descriptions
Long Description
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary;Standard Spring Return Actuator, 24 V ac to 120 V dc, -10 to +200 °F, 1.05 in Actuator Length, 0.4400 lb/EA
Product Type
Limit Switch Head
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Head, E50 Heavy Duty Plug In, Side Rotary;Standard Spring Return Actuator
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50DR1 E50 LS HEAD,SIDE ROTARY,
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
actuator type
Side Rotary;Standard Spring Return
for use with
E50 Heavy Duty Modular Limit Switches
ip rating
IP67
Operating Temperature Range
-10 to +200 °F
Standards Met
CSA Certified;UL Recognized
package quantity
1 ct
Actuator Length
1.05 in
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DR1
series
E50 Heavy Duty Plug In
GTIN
00782113290560
UPC
782113290560
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4400 lb/EA
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat